Beli folding door di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUGATSUNE Concealed Hinge (Engsel)
    Mulai

    Rp449.900

    SUGATSUNE Concealed Hinge (Engsel)
    Deskripsi:
    -There are 5 types that is applicable for a small light door, a medium weight door, or a heavy door.-It uses rustless stainless steel for arms with sufficient strength and corrosion resistance.-Thick door, a door with large plate thickness.-Cross recess countersunk wood screw(stainless steel)
  2. SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi)
    Mulai

    Rp1.299.900

    SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi)
    Deskripsi:
    Outset pocket door system with various size options.- Sliding system allows doors to retract inside cabinets. Doors will not occupy space, providing full access to inside of cabinets.- The slides hold doors in position when they slide out of cabinets. This prevents doors from sagging.- Overlay amount is up to 10 mm.- Has easier hinge position adjustment than previous model.
  3. SUGATSUNE Catch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    SUGATSUNE Catch
    Deskripsi:
    Application for furniture, kitchen equipment and marine hardware, etc.
  4. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  5. SIEMENS Electronic Module Repeater RS485 Profibus/MPI
    Mulai

    Rp7.599.900

    SIEMENS Electronic Module Repeater RS485 Profibus/MPI
    atribut:
    • Rated Voltage (LO) (V): 20.4
    • Rate Voltage (UP) (V): 28.8
    • Power Loss (W): 0.7
    • Packaging Dimensions (W x L x H) (mm): 7.40x13.20x6.50
    • Rated Current (mA) : 100
  6. SOSS Concealed Hing
    Mulai

    Rp879.900

    SOSS Concealed Hing
    Deskripsi:
    Soss Invisible Hinges are completely concealed when doors are closed. They can be mortised into door jambs and door panels, and do not require pins that are visible when the doors are closed. These hinges can be installed in wood, metal, and plastic. In addition to doors, applications include windows, furniture, cabinets, displays, operable partitions, and various types of office, commercial, and medical equipment.
    atribut:
    • UNSPSC: 31162403
    • Corners: Rounded
    • Hardware: Included
    • Holes: With
    • Ligature Resistant: No
    • Material: Zamac/Steel
    • Mounting: Full Mortise
    • Orientation: Non Handed
    • Pin Material: Steel
    • Pin Type: Nonremovable
    • Range of Motion (°): 180
    • Standards: ANSI/BHMA 156.1-2006
  7. SUGATSUNE Torque Hinge (Engsel Torsi)
    Mulai

    Rp239.900

    SUGATSUNE Torque Hinge (Engsel Torsi)
    atribut:
    • Material: Stainless steel (SUS304)
    • Number of Holes for Screws: 4
    • Hole Diameter (mm): 4.3
    • Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
  8. Omge Concealed Hinge (Engsel Tanam)
    Mulai

    Rp999.900

    Omge Concealed Hinge (Engsel Tanam)
    Deskripsi:
    INVISIBLE HINGE OMGE IHM-120W.ENGSEL PINTU TANAM OMGE.ADJUSTABLE INVISIBLE HINGEUntuk Pintu KayuHarga per set/pasang.Tentang Produk :Invisible Hinge adalah engsel terkini yang dirancang untuk memberikan solusi yang andal dan estetis dalam menjaga pintu tetap terhubung dengan dinding atau bingkai tanpa meninggalkan bekas yang terlihat.Kelebihan Produk :Dirancang untuk memberikan tampilan yang bersih dan estetis pada pintuKualitas bahan yang baik dan kokoh agar pintu dapat memberikan fungsinya dengan optimalMudah dipasang dan dirawat.
  9. Non Brand Kaporit Tablet Besar/Klorin Tablet
    Mulai

    Rp66.900

    Non Brand Kaporit Tablet Besar/Klorin Tablet
    Deskripsi:
    China Import.Kaporit Tablet Besar digunakan untuk membunuh bakteri, virus, kuman dalam air, serta meningkatkan pH air.
    atribut:
    • Size (kg): 1
  10. TRUSCO Iron Free Spring Hinge (Full Open Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    TRUSCO Iron Free Spring Hinge (Full Open Type)
    atribut:
    • Total Length: 102mm
    • Width: 25mm
    • Thickness: 1.6mm
    • D1: 28mm
    • Threaded Hole Number: 8
    • Hole Diameter: 5mm
    • Load Capacity When 2pcs Used: 10kg
    • d2: 52mm
  11. Kenmaster Kompresor Angin Mini Piston
    Mulai

    Rp339.900

    Kenmaster Kompresor Angin Mini Piston
    atribut:
    • Displacement (L/minute): 35
  12. Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Mulai

    Rp26.999.900

    Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Deskripsi:
    · Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.
    atribut:
    • Nominal Pressure (bar): 280
    • Maximum Pressure (bar): 350
Daftar Harga folding door Terbaru October 2026
SUGATSUNE Concealed Hinge (Engsel)Rp449.900
SUGATSUNE Torque HingeRp109.900
SUGATSUNE Flush Sliding Door System (Rel Pintu Geser Tersembunyi)Rp1.299.900
SUGATSUNE Stay for Cabinet (Penahan Pintu Kabinet)Rp91.900
SUGATSUNE CatchRp6.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
SIEMENS Electronic Module Repeater RS485 Profibus/MPIRp7.599.900
SUGATSUNE Soft-Close Dampening Hinge (Engsel Pintu)Rp529.900
SUGATSUNE Torque Hinge (Engsel Torsi)Rp39.900
SOSS Concealed HingRp879.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)